Apply to be a TradeMaster!
Main product image of SFC50-80-100LHO Bath Fan w/ Light, Humidity & Occupancy Sensor (0/30+CFM, 50-80-100 CFM)
Magnifying glass
Hover image to zoom

SFC50-80-100LHO Bath Fan w/ Light, Humidity & Occupancy Sensor (0/30+CFM, 50-80-100 CFM)

Brand:
Fantech
SKU:
484312
Rating:
(0)
Q&A:
(0)
SFC50-80-100LHO Bath Fan w/ Light, Humidity & Occupancy Sensor (0/30+CFM, 50-80-100 CFM)
Magnifying glass
Hover image to zoom
$203.78 each
In Stock
In Stock
Get 11 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
100 CFM
Product Highlight: Sone
1.5, 1.0, 0.6 Sones
Product Highlight: Duct Size
4"
Product Highlight: Energy Star Rated
Yes

Description

–
  • Selectable airflow settings: 50/80/100 CFM (24/38/47 L/s)
  • Quiet operation
  • Low Profile Design - ideal for 2x4 joist construction and taller
  • Energy-efficient, self-compensating DC motor
  • Continuous flow (available with applicable models)
  • Integrated humidity sensor (available with applicable models)
  • Integrated occupancy sensor (available with applicable models)
  • Time delay (available with applicable models)
  • Lighted grille (on applicable models only)
  • Mount in the wall or in the ceiling
  • Built-in, soft-close backdraft damper
  • Includes one (1) adjustable hanger bar to fit a multitude of applications
  • Duct connector included
  • 5 year limited warranty
  • Specs

    –
    Air Flow Capacity (CFM):

    100

    Sone:

    1.5

    1.0

    0.6

    Product Type:

    Single Grille Fan w/ Lights

    Duct Size:

    4"

    Energy Star Rated:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy