Apply to be a TradeMaster!
Main product image of S110-130-150 Bath Fan (110-130-150 CFM)
Magnifying glass
Hover image to zoom

S110-130-150 Bath Fan (110-130-150 CFM)

Brand:
Fantech
SKU:
484315
Rating:
(0)
Q&A:
(0)
S110-130-150 Bath Fan (110-130-150 CFM)
Magnifying glass
Hover image to zoom
$233.44 each
In Stock
In Stock
Get 43 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Sone
0.7, 0.5, 0.9 Sones
Product Highlight: Energy Star Rated
Yes

Description

–
  • Selectable airflow settings: 110/130/150 CFM (52/61/71 L/s)
  • Virtually Silent operation: 0.5-0.7-0.9 Sones
  • Design - ideal for 2x8 joist construction and taller
  • Energy-efficient, self-compensating DC motor
  • Continuous Flow (available with applicable models)
  • Integrated humidity sensor (available with applicable models)
  • Integrated occupancy sensor (on the SC110-130- 150LHO only)
  • Time Delay (available with applicable models)
  • Ceiling Radiation Damper - bathfan Select (S) Series to be used with the UL555C Fantech Ceiling Radiation Damper-Large (Model #: 98600, sold separately) or the UL555C Fantech Select Radiation Damper (Model #: 494046, sold separately).
  • Includes an 11W, 4000K cool white LED lighted grille (on applicable models only)
  • Built-in, soft-close backdraft damper
  • Adjustable EZ Mounting Frame included
  • Duct connector included: 6" (152mm)
  • For ceiling installations only
  • 5 year limited warranty
  • Specs

    –
    Air Flow Capacity (CFM):

    150

    Sone:

    0.7

    0.5

    0.9

    Energy Star Rated:

    Yes

    Product Type:

    Single Grille Fan

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy