Apply to be a TradeMaster!
Main product image of SC110-130-150LH Bath Fan w/ Light, Humidity Sensor (0-30+, 110-130-150 CFM)
Magnifying glass
Hover image to zoom

SC110-130-150LH Bath Fan w/ Light, Humidity Sensor (0-30+, 110-130-150 CFM)

Brand:
Fantech
SKU:
484318
Rating:
(0)
Q&A:
(0)
SC110-130-150LH Bath Fan w/ Light, Humidity Sensor (0-30+, 110-130-150 CFM)
Magnifying glass
Hover image to zoom
$375.38 each
In Stock
In Stock
Get 8 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Sone
0.5, 0.7, 0.9 Sones
Product Highlight: Energy Star Rated
Yes
Product Highlight: Air Flow Capacity (CFM)
150 CFM

Description

–
  • Selectable airflow settings: 110/130/150 CFM (52/61/71 L/s)
  • Virtually Silent operation: 0.5-0.7-0.9 Sones
  • Design - ideal for 2x8 joist construction and taller
  • Energy-efficient, self-compensating DC motor
  • Continuous Flow (available with applicable models)
  • Integrated humidity sensor (available with applicable models)
  • Integrated occupancy sensor (on the SC110-130- 150LHO only)
  • Time Delay (available with applicable models)
  • Ceiling Radiation Damper - bathfan Select (S) Series to be used with the UL555C Fantech Ceiling Radiation Damper-Large (Model #: 98600, sold separately) or the UL555C Fantech Select Radiation Damper (Model #: 494046, sold separately).
  • Includes an 11W, 4000K cool white LED lighted grille (on applicable models only)
  • Built-in, soft-close backdraft damper
  • Adjustable EZ Mounting Frame included
  • Duct connector included: 6" (152mm)
  • For ceiling installations only
  • 5 year limited warranty
  • Specs

    –
    Sone:

    0.5

    0.7

    0.9

    Energy Star Rated:

    Yes

    Air Flow Capacity (CFM):

    150

    Product Type:

    Single Grille Fan w/ Lights

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy