Apply to be a TradeMaster!
Main product image of COM200-300-400-500 Commercial Bath Fan, 8" Round (200-300-400-500 CFM)
Magnifying glass
Hover image to zoom

COM200-300-400-500 Commercial Bath Fan, 8" Round (200-300-400-500 CFM)

Brand:
Fantech
SKU:
484320
Rating:
(0)
Q&A:
(0)
COM200-300-400-500 Commercial Bath Fan, 8" Round (200-300-400-500 CFM)
Magnifying glass
Hover image to zoom
$483.43 each
In Stock
In Stock
Get 3 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
8"
Product Highlight: Air Flow Capacity (CFM)
500 CFM
Product Highlight: Energy Star Rated
No

Description

–
For your commercial bathroom exhaust needs, consider this ceiling mount exhaust fan with selectable airflow settings up to 500 CFM. A DC motor powers this exhaust fan, which enables high energy-efficiency and long lasting reliability. This product comes with four suspension hanger brackets for easy installation.
  • Selectable airflow settings
  • Energy-efficient, self-compensating DC motor
  • Easy installation with four included suspension brackets
  • Built-in, soft-close backdraft damper
  • Duct connector included
  • Duct size 8" (203mm)
  • Voltage/Phase/Hz 120/1/60
  • Power rated 55-68-77-95 W
  • Amp 0.65A
  • Specs

    –
    Product Type:

    Single Grille Fan

    Duct Size:

    8"

    Air Flow Capacity (CFM):

    500

    Energy Star Rated:

    No

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy