Apply to be a TradeMaster!
Main product image of SC50-80-110H Bath Fan w/ Humidity Sensor (50-80-110 CFM)
Magnifying glass
Hover image to zoom

SC50-80-110H Bath Fan w/ Humidity Sensor (50-80-110 CFM)

Brand:
Fantech
SKU:
494140
Rating:
(0)
Q&A:
(0)
SC50-80-110H Bath Fan w/ Humidity Sensor (50-80-110 CFM)
Magnifying glass
Hover image to zoom
$209.55 each
In Stock
In Stock
Get 9 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Energy Star Rated
Yes
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Sone
0.6, 0.9, 0.3 Sones

Description

–
  • Selectable airflow settings: 50/80/110 CFM (24/38/52 L/s)
  • Virtually Silent operation
  • Design - ideal for 2x8 joist construction and taller
  • Energy-efficient, self-compensating DC motor
  • Continuous Flow
  • Integrated Humidity Sensor (available with applicable models)
  • Time Delay
  • Lighted grille (on SC50-80-110L models only)
  • Built-in, soft-close backdraft damper
  • Adjustable EZ Mounting Frame included
  • Duct connector included
  • For ceiling installations only
  • Sones <0.3-0.6-0.9
  • Duct size 6" (152mm)
  • Voltage/Phase/Hz 120/1/60
  • Power rated 5.0-6.8-11.0 W
  • Amp 0.2A
  • Specs

    –
    Duct Size:

    6"

    Energy Star Rated:

    Yes

    Air Flow Capacity (CFM):

    110

    Sone:

    0.6

    0.9

    0.3

    Product Type:

    Single Grille Fan

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy