Apply to be a TradeMaster!
Main product image of MOT EX - 4342 Packaged Motor 3/4 HP, 3 PH
Magnifying glass
Hover image to zoom

MOT EX - 4342 Packaged Motor 3/4 HP, 3 PH

Brand:
Fantech
SKU:
49913
Rating:
(0)
Q&A:
(0)
MOT EX - 4342 Packaged Motor 3/4 HP, 3 PH
Magnifying glass
Hover image to zoom
$395.22 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-240V
Product Highlight: Horse Power
3/4 HP

Description

–
Product Features
  • Rated voltage: 208 - 440V
  • Phase(s): 3
  • Nominal power at shaft (P2): 0.7 HP
  • Impeller speed: 1,725 RPM

Specs

–
Product Type:

Motor

Horse Power:

3/4

Voltage:

208-240V

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy