Apply to be a TradeMaster!
Main product image of 7 Watt Replacement Bulb for PBL and PBH Grilles, 470 Lumens (6 Pack)
Magnifying glass
Hover image to zoom

7 Watt Replacement Bulb for PBL and PBH Grilles, 470 Lumens (6 Pack)

Brand:
Fantech
SKU:
56063
Rating:
(0)
Q&A:
(0)
7 Watt Replacement Bulb for PBL and PBH Grilles, 470 Lumens (6 Pack)
Magnifying glass
Hover image to zoom
$282.51 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3" Length
Product Highlight: Width (Inches)
3" Width
Product Highlight: Height (Inches)
4" Height
Product Highlight: Wattage
7 Watts
Product Highlight: Used With
PB270L7-2, PBL74, PB110L7, PB270L7V-2, PB270L710-2

Description

–
A pack of 6 dimmable LED bulbs PBB7-ES. 3000K, E26 base. Wet location, ENERGY STAR® Qualified. Use with PB(W)xxxL7 bathroom fans and PBL7 ceiling grilles.

Specs

–
Product Type:

Bulb

Lumens:

470

Weight (lbs):

1 lb

Length (Inches):

3"

Width (Inches):

3"

Height (Inches):

4"

Wattage:

7

Used With:

PB270L7-2

PBL74

PB110L7

PB270L7V-2

PB270L710-2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy