Apply to be a TradeMaster!
Main product image of 10 Watt Replacement Bulb for PBL and PBH Grilles, 800 Lumens (6 Pack)
Magnifying glass
Hover image to zoom

10 Watt Replacement Bulb for PBL and PBH Grilles, 800 Lumens (6 Pack)

Brand:
Fantech
SKU:
56064
Rating:
(0)
Q&A:
(0)
10 Watt Replacement Bulb for PBL and PBH Grilles, 800 Lumens (6 Pack)
Magnifying glass
Hover image to zoom
$372.26 each
In Stock
In Stock
Get 2 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4" Length
Product Highlight: Width (Inches)
4" Width
Product Highlight: Height (Inches)
5" Height
Product Highlight: Wattage
10 Watts
Product Highlight: Used With
Serenity Duet, PBW110L10, PB270L710-2, PBL104, PB270L10-2, Serenity Solo, PB110L10, PB270L10V-2

Description

–
A pack of 6 dimmable LED bulbs PBB10-ES. 3000K, E26 base. Wet location, ENERGY STAR® Qualified. Use with PB(W)xxxL10 bathroom fans and PBL10 ceiling grilles.

Specs

–
Product Type:

Bulb

Lumens:

800

Weight (lbs):

1 lb

Length (Inches):

4"

Width (Inches):

4"

Height (Inches):

5"

Wattage:

10

Used With:

Serenity Duet

PBW110L10

PB270L710-2

PBL104

PB270L10-2

Serenity Solo

PB110L10

PB270L10V-2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy