Shop Resideo Sale
Main product image of CEV Series Ceiling Exhaust Ventilator, Round 4" Duct (80 CFM)
Magnifying glass
Hover image to zoom

CEV Series Ceiling Exhaust Ventilator, Round 4" Duct (80 CFM)

Brand:
Fantech
SKU:
6CEV008A
Rating:
(0)
Q&A:
(0)
CEV Series Ceiling Exhaust Ventilator, Round 4" Duct (80 CFM)
Magnifying glass
Hover image to zoom
6CEV008A has been discontinued
This product has been discontinued

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3.8 Sones
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: RPM
1550 RPM

Description

–
This quiet, built-in automatic back-draft damper located in duct connect has a sound-absorbing acoustic insulation which completely lines homes to further reduce sound levels (kitchen and dedicated inline models contain no insulation).

CEV series run quiet, on a low RPM motor, which is permanently lubricated for continuous operation. There are round duct connectors on many CEV models for easy installations, which all have impact-resistant, balanced centrifugal blower wheels, which ensures consistent performance.

The housings are all made of heavy gauge galvanized steel. Specially designed resilient motor mounts help eliminate vibration, with their low profile grille complements any surroundings.

Specs

–
Duct Size:

4"

Voltage:

120v

RPM:

1550

Air Flow Capacity (CFM):

80

Wattage:

48

Warranty:

1 Year

Sone:

3.8

Housing Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm