Apply to be a TradeMaster!
Main product image of 12" Normally Closed Shut-off Damper with Motor (24V)
Magnifying glass
Hover image to zoom

12" Normally Closed Shut-off Damper with Motor (24V)

Brand:
Fantech
SKU:
ADC12
Rating:
(0)
Q&A:
(0)
12" Normally Closed Shut-off Damper with Motor (24V)
Magnifying glass
Hover image to zoom
$207.06 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
12"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Used With
MUAS1600

Description

–
12" Normally Closed Shut-off Damper with Motor (24V)

Shut-off damper ADC is a 2-position, motorized damper without end switch. The damper is powered open with 24V AC, and is normally closed with spring return. Power supply wiring is connected to the lead wires attached to the damper motor. Positive closure is provided by a tight seal
  • Power Open Spring Closed (POSC)
  • Tight seal provides positive closure

Specs

–
Product Type:

Damper

Duct Size:

12"

Voltage:

24V

Position:

Normally Closed

Warranty:

1 Year

Used With:

MUAS1600