Shop Resideo Sale
Main product image of 14" Normally Closed Shut-off Damper with Motor (24V)
Magnifying glass
Hover image to zoom

14" Normally Closed Shut-off Damper with Motor (24V)

Brand:
Fantech
SKU:
ADC14
Rating:
(0)
Q&A:
(0)
14" Normally Closed Shut-off Damper with Motor (24V)
Magnifying glass
Hover image to zoom
$233.58 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
14"
Product Highlight: Length (Inches)
17" Length
Product Highlight: Width (Inches)
17" Width
Product Highlight: Height (Inches)
15" Height
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
14" Normally Closed Shut-off Damper with Motor (24V)

Shut-off damper ADC is a turn off damper. The damper is provided with 24V AC motor with spring return actuator. Power connects to a connection block inside the electrical box. Positive closure is provided by a tight seal.

Specs

–
Product Type:

Damper

Duct Size:

14"

Weight (lbs):

10 lbs

Length (Inches):

17"

Width (Inches):

17"

Height (Inches):

15"

Voltage:

24V

Position:

Normally Closed

Warranty:

1 Year

Used With:

MUAS2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy