Apply to be a TradeMaster!
Main product image of DHS05 Humidity Sensor & Fan Control
Magnifying glass
Hover image to zoom
DHS05 Humidity Sensor & Fan Control
Magnifying glass
Hover image to zoom
$120.44 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The new DHS05 humidity sensor and fan control automatically detects excess humidity in a bathroom and activates the ventilation fan to lessen condensation reducing mold and mildew.

Specifications
  • Runtime (Stays on for either 10, 20, 30, or 45 minutes)
  • Humidity Sensitivity Level (Max, High, Medium, Low)
  • Operating Mode (Bath fan, Air Cycle, Humidistat)

Specs

–
Product Type:

Fan Control

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I feel stupid I bought this

This is what happens when you don't look carefully enough. The fan and other components work great. Unfortunately I didn't notice the exact same controller is sold on this site for over 200% less and could be picked up at my local HD for that matter. Seriously they just ship out the exact same controller. Thankfully customer service was understanding with the return. I really wanted to give this 1 star but the device itself might work (although reviews on other sites are not promising). Could be worth the gamble at at 3rd of the price but not for what it is being sold for here.
vogel
NE
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy