Shop Limited Time Deals
Main product image of ECHO Series Light Commercial Heat Recovery Ventilator, 2800 CFM
Magnifying glass
Hover image to zoom

ECHO Series Light Commercial Heat Recovery Ventilator, 2800 CFM

Brand:
Fantech
SKU:
ECHO-H2800XI
Rating:
(0)
Q&A:
(0)
ECHO Series Light Commercial Heat Recovery Ventilator, 2800 CFM
Magnifying glass
Hover image to zoom
ECHO-H2800XI has been discontinued
Discontinued February 4, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
240v
Product Highlight: Amperage
12.2 Amps
Product Highlight: Wattage
1300 Watts
Product Highlight: Length (Inches)
52" Length
Product Highlight: Width (Inches)
50" Width

Description

The ECHO H2800Xi Commercial Heat Recovery Ventilation system (HRV) complements today's tight and energy efficient buildings while providing clean air through a MERV-13 filter to remove most particles.

The ECHO H2800Xi utilizes a MERV-13 pleated filter for the supply air. The MERV-13 filter will filter particles such as: bacteria, droplet nuclei, cooking oil, most smoke and insecticide dust, most face powder, most paint pigments.

Features:
  • Airflow up to 2800 cfm
  • EC Motors
  • Continuous airflow monitoring
  • MERV-13 (supply) and MERV-8 filters (exhaust)
  • Pre-programmed wall control with remote display
  • Communication via Modbus and BACnet available
  • Double wall construction
  • Dual service door & Reversible electrical box
  • The Electronically-Commutated motors at the High Output energy recovery are the building block of the ECHO Series

Specifications
  • Voltage: 200 - 240V
  • Phase: 1
  • Current: 12.2A
  • Power rated, per motor: 1300W
  • MCA: 14A
  • MOP: 20A
  • Operational Temperature: 25/40 C (-13/104 F)
  • Weight – 850 lbs (386 kg)

Specs

Energy Star Rated:

Yes

Max Airflow (CFM):

2800

Voltage:

240v

Frequency:

60 Hz

Phase:

1

Amperage:

12.2

Wattage:

1300

Length (Inches):

52"

Width (Inches):

50"

Heat Exchanger:

Cross Flow

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM