Apply to be a TradeMaster!
Main product image of Electronic Multifunction Dehumidistat
Magnifying glass
Hover image to zoom
Electronic Multifunction Dehumidistat
Magnifying glass
Hover image to zoom
EDF8 has been discontinued
Discontinued October 7, 2022
There was a mistake during product creation. This product should not be used for any purpose.

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Height
4-7/8"
Product Highlight: Depth
7/8" Depth
Product Highlight: Warranty
2 Year Warranty

Description

–
An electronic multifunction dehumidistat that is compatible with all Fantech's HRV/ERV (except SH/VH 704). This control has 3 possible modes of operations: Ventilation mode, Recirculation and Standby.

Features
  • Desired relative humidity set point
  • User selected speed: Low, Medium, Normal and 20 minutes per hour
  • Summer setting allows user to deactivate dehumidistat
  • LCD Backlit screen
  • Indoor relative humidity is displayed
  • No battery to replace

Specs

–
Application:

Accessory

Supply Voltage:

12 VDC

Accuracy:

± 5%

Color:

White

Height:

4-7/8"

Width:

3-5/8"

Depth:

7/8"

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm