Apply to be a TradeMaster!
Main product image of 34" x 14" Shutter Damper with Spring-Return Actuators (24V)
Magnifying glass
Hover image to zoom

34" x 14" Shutter Damper with Spring-Return Actuators (24V)

Brand:
Fantech
SKU:
EFD34-14
Rating:
(0)
Q&A:
(0)
34" x 14" Shutter Damper with Spring-Return Actuators (24V)
Magnifying glass
Hover image to zoom
EFD34-14 has been discontinued
Discontinued July 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Duct Size
14"
Product Highlight: Length (Inches)
40" Length
Product Highlight: Width (Inches)
4" Width
Product Highlight: Height (Inches)
15" Height
Product Highlight: Voltage
24V

Description

–
34" x 14" Shutter Damper with Spring-Return Actuators (24V)

EFD is a shut-off damper. The damper is provided with 24 V motors with spring-return actuators. The EFD conforms to leakage less than 1% of the local design airflow rate at the local maximum static pressure. The outdoor/exhaust air damper prevents the hot water coil from freezing and also prevents the cold air from cooling down the building if the unit stops.
The EFD multi-leaf damper comprises a number of opposed blades, swivelling on nylon bearings in a sheet metal framework. The blades are connected via a system of linkages (protected) on the outside of the frame.

Specs

–
Product Type:

Damper

Duct Size:

14"

Weight (lbs):

15 lbs

Length (Inches):

40"

Width (Inches):

4"

Height (Inches):

15"

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm