Apply to be a TradeMaster!
Main product image of FADE Series Axial Fan, 10" Impeller, 4 Pole (Fan Only)
Magnifying glass
Hover image to zoom
FADE Series Axial Fan, 10" Impeller, 4 Pole (Fan Only)
Magnifying glass
Hover image to zoom
$404.07 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Air Flow Capacity (CFM)
624 CFM
Product Highlight: Max. Amps
0.62
Product Highlight: Warranty
3 Year Warranty

Description

–
Fantech's FADE Series axial fans are designed to effectively and quietly handle major ventilation challenges in locations such as large warehouses without taking up a lot of valuable space.

All FADE Series fans combine aerodynamically designed propeller blades and rotor motor into one expertly integrated unit. Fans feature heavy gauge galvanized steel, baked powdercoat finish. Propeller options are formed steel blades featuring an "S" blade design or die-cast aluminum with an "A" blade design.

Features:
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable for highly efficient and economical airflow
  • Suitable for airstream temperatures up to 100° F
  • Integral blades and external rotor for precision balancing
  • Formed galvanized steel wall panel with venturi features baked powdercoat finish
  • Shallow profile with no protruding motor
  • Terminal box with prewired electrical strip
  • Three-year warranty
Note: Image depicts Fully Assembled Model; is not reflective of actual product

Specs

–
Impeller:

10"

Poles:

4

Blade Type:

S

Blade Material:

Steel

Voltage:

115V

Hertz:

60

Phase:

1

RPM:

1500

Air Flow Capacity (CFM):

624

Max. Watts:

68

Max. Amps:

0.62

Housing Material:

Galvanized Steel

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WC Series Variable Speed Control with On/Off Switch (5A)
SKU: WC15
Fantech

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great fan

Did exactly what I wanted. My roof has an existing spinning vent. I left it intact and mounted the new fan to interior ceiling along with a switched 115v. Outlet worked out great.
Rocketman
Vallejo ca
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy