Apply to be a TradeMaster!
Main product image of FADE Series Axial Fan (3 Phase), 22" Impeller, 6 Pole (Fully Assembled)
Magnifying glass
Hover image to zoom

FADE Series Axial Fan (3 Phase), 22" Impeller, 6 Pole (Fully Assembled)

Brand:
Fantech
SKU:
FADE22-6-3WHD
Rating:
(0)
Q&A:
(0)
FADE Series Axial Fan (3 Phase), 22" Impeller, 6 Pole (Fully Assembled)
Magnifying glass
Hover image to zoom
FADE22-6-3WHD has been discontinued
Discontinued February 17, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
460v, 208V
Product Highlight: RPM
1000 RPM
Product Highlight: Air Flow Capacity (CFM)
5629 CFM
Product Highlight: Max. Amps
6.92
Product Highlight: Warranty
3 Year Warranty

Description

–
Fantech's FADE Series axial fans are designed to effectively and quietly handle major ventilation challenges in locations such as large warehouses without taking up a lot of valuable space. The WHD FADE Series models come fully assembled with housing and damper.

All FADE Series fans combine aerodynamically designed propeller blades and rotor motor into one expertly integrated unit. Fans feature heavy gauge galvanized steel, baked powdercoat finish. Propeller options are formed steel blades featuring an "S" blade design or die-cast aluminum with an "A" blade design.

Features:
  • Permanently lubricated sealed ball bearings
  • 100% speed controllable for highly efficient and economical airflow
  • Suitable for airstream temperatures up to 100° F
  • Integral blades and external rotor for precision balancing
  • Formed galvanized steel wall panel with venturi features baked powdercoat finish
  • Shallow profile with no protruding motor
  • Terminal box with prewired electrical strip
  • Three-year warranty

Specs

–
Impeller:

22"

Poles:

6

Blade Type:

A

Blade Material:

Die-Cast Aluminum

Voltage:

460v

208V

Hertz:

60

Phase:

3

RPM:

1000

Air Flow Capacity (CFM):

5629

Max. Watts:

756

Max. Amps:

6.92

Housing Material:

Galvanized Steel

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm