Apply to be a TradeMaster!
Main product image of 14" Filter Cassette w/ MERV10 Filter
Magnifying glass
Hover image to zoom

14" Filter Cassette w/ MERV10 Filter

Brand:
Fantech
SKU:
FGR14HV
Rating:
(0)
Q&A:
(0)
14" Filter Cassette w/ MERV10 Filter
Magnifying glass
Hover image to zoom
$471.29 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Used With
MUAS2000
Product Highlight: Duct Size
14"
Product Highlight: Length (Inches)
33" Length
Product Highlight: Width (Inches)
26" Width
Product Highlight: Height (Inches)
25" Height
Product Highlight: Warranty
1 Year Warranty

Description

14" Filter Cassette with Pleated Filter

The FGR filter cassette is equipped with a standard panel filter. The cassette housing is manufactured from galvanised sheet steel with rubber-sealed circular connections, toggle locks and disposable filters.

The filter cassette is suitable for use as a supply air filter in makeup air residential systems. The recommended final pressure drop is 0.7 in.wg.

Specs

Product Type:

Filter Cassette

Duct Size:

14"

Weight (lbs):

34 lbs

Length (Inches):

33"

Width (Inches):

26"

Height (Inches):

25"

Warranty:

1 Year

Used With:

MUAS2000

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be opening late today in honor of Independence Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy