Apply to be a TradeMaster!
Main product image of 14" Metal Wall Intake Hood
Magnifying glass
Hover image to zoom
14" Metal Wall Intake Hood
Magnifying glass
Hover image to zoom
$181.87 each
In Stock
In Stock
Get 5 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
14"
Product Highlight: Material
Metal
Product Highlight: Length (Inches)
17" Length
Product Highlight: Width (Inches)
17" Width
Product Highlight: Height (Inches)
12" Height
Product Highlight: Warranty
1 Year Warranty

Description

–
14" Metal Wall Intake Hood

A single prepainted aluminum hood with a white powder-coated finish for supply and exhaust applications. Equipped with a bug screen.

Specs

–
Product Type:

Hood

Duct Size:

14"

Weight (lbs):

4 lbs

Length (Inches):

17"

Width (Inches):

17"

Height (Inches):

12"

Material:

Metal

Warranty:

1 Year

Used With:

MUAS2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy