Apply to be a TradeMaster!
Main product image of 14" Silencer for Circular Ducts
Magnifying glass
Hover image to zoom
14" Silencer for Circular Ducts
Magnifying glass
Hover image to zoom
$536.05 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
14"
Product Highlight: Length (Inches)
22" Length
Product Highlight: Width (Inches)
22" Width
Product Highlight: Height (Inches)
44" Height
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Used With
MUAS2000

Description

–
14" Silencer for Circular Ducts

Easily-fitted silencer for circular ducts,fitted with a connection which is compatible with a standard spiral duct. The LD effectively reduces noise in the duct. Two silencers can be used together in installations where noise reduction is critical. For the most effective noise reduction, the silencer should be fitted immediately behind a fan or bend. Has 2" Insulation thickness.

Specs

–
Product Type:

Silencer

Duct Size:

14"

Weight (lbs):

44 lbs

Length (Inches):

22"

Width (Inches):

22"

Height (Inches):

44"

Warranty:

5 Year

Used With:

MUAS2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The Right Part At The Right Price

The best price for these 14" silencers and you can't beat the service. The value SupplyHouse.com gives keeps me coming back for more.
Ted Cambron
Avon Lake, Ohio
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy