Apply to be a TradeMaster!
Main product image of 16" Silencer for Circular Ducts
Magnifying glass
Hover image to zoom
16" Silencer for Circular Ducts
Magnifying glass
Hover image to zoom
$632.17 each
In Stock
In Stock
Get 4 Thu, Oct 8 - Mon, Oct 12

Lift Gate

–
This product weighs 44 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
16"
Product Highlight: Warranty
5 Year Warranty

Description

–
16" Silencer for Circular Ducts

Easily-fitted silencer for circular ducts,fitted with a connection which is compatible with a standard spiral duct. The LD effectively reduces noise in the duct. Two silencers can be used together in installations where noise reduction is critical. For the most effective noise reduction, the silencer should be fitted immediately behind a fan or bend. Has 2" Insulation thickness.

Specs

–
Product Type:

Silencer

Duct Size:

16"

Insulation Thickness:

2"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy