Apply to be a TradeMaster!
Main product image of MLV Series Channel Frame Adjustable Blade Intake Louver (48" x 60")
Magnifying glass
Hover image to zoom

MLV Series Channel Frame Adjustable Blade Intake Louver (48" x 60")

Brand:
Fantech
SKU:
MLV4860
Rating:
(0)
Q&A:
(0)
MLV Series Channel Frame Adjustable Blade Intake Louver (48" x 60")
Magnifying glass
Hover image to zoom
MLV4860 has been discontinued
Discontinued March 4, 2014
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
48" x 60"
Product Highlight: Height (Inches)
60" Height
Product Highlight: Width (Inches)
48" Width
Product Highlight: Warranty
1 Year Warranty

Description

Model MLV louvers are available with motorized operators. Multiple panels are joined by a substantial jackshaft assembly which is driven by one or more actuators. Model #MLV4860 for FADE 18, 20, 22, 25

Product Specifications:
  • Blade Angle: Adjustable
  • Frame Depth: 4 Inches
  • Frame Type: Channel
  • Frame Thickness: 0.081 Inches
  • Optional flanged frame available for additional cost

Specs

Size:

48" x 60"

Height (Inches):

60"

Width (Inches):

48"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm