Apply to be a TradeMaster!
Main product image of MOTFB Motor 1 HP, 1 PH
Magnifying glass
Hover image to zoom
MOTFB Motor 1 HP, 1 PH
Magnifying glass
Hover image to zoom
$440.18 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 120v
Product Highlight: Horse Power
1 HP

Description

–
Motor 1 HP, 1 Phase, 120-230V, ODP

Accessory for:
  • DP-15-FB-FX
  • DP-16-FB-FX
  • DP-18-FB-FX
  • DP-20-FB-FX
  • DP-24-FB-FX
  • DP-30-FB-FX
  • DP-36-FB-FX

Specs

–
Product Type:

Motor

Horse Power:

1

Voltage:

230V

120v

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy