Shop Resideo Sale
Main product image of 12" Makeup Air Heater (10 kW)
Magnifying glass
Hover image to zoom
12" Makeup Air Heater (10 kW)
Magnifying glass
Hover image to zoom
$1,563.75 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
12"
Product Highlight: Voltage
240v
Product Highlight: Used With
MUAS1600

Description

–
Electric duct heater with spigot connection for standard spiral circular ducts. The heater maintains discharge air temperature set point. The unit is controlled by integral electronic temperature regulator. Used as an accessory for MUAS 1600.

Specs

–
Product Type:

Heater

Weight (lbs):

25.1 lbs

Duct Size:

12"

Voltage:

240v

Used With:

MUAS1600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy