Apply to be a TradeMaster!
Main product image of Makeup Air Heater (1600 CFM)
Magnifying glass
Hover image to zoom
Makeup Air Heater (1600 CFM)
Magnifying glass
Hover image to zoom
$1,633.45 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 94 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1600 CFM
Product Highlight: Length (Inches)
48" Length
Product Highlight: Width (Inches)
40" Width
Product Highlight: Height (Inches)
31" Height
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Used With
MUAS650, MUAS1600

Description

–
Makeup Air Heater (1100 CFM)

The heater automatically varies its modulating heat output to deliver air at the temperature set point, even as the air flow rate and outdoor air temperature vary.

Fantech Makeup Air System Advantages at a Glance:
  • Automatic, infinitely modulating air flow in proportion to the exhaust
  • Particulate matter is filtered from the outdoor air before it is delivered to the home
  • Since it is fan-forced, makeup air can be ducted to where it can be most suitably delivered to the home
  • Cold outdoor air can be tempered with optional MUAH heater kits
  • MUAS can be set up by the installer for a variety of pressure schemes: slightly negative, slightly positive, or balanced
  • MUAS provides the EXACT amount of air needed - no more, no less
  • Complies with the building code

Included Components:
  • (1) EM-WX-12 - Electric Heater
  • (1) FC12 - Mounting Clamp (in pairs)
  • N/A - Duct Reducer (10" x 12" transition)

Specs

–
Product Type:

Heater

Air Flow Capacity (CFM):

1600

Weight (lbs):

94 lbs

Length (Inches):

48"

Width (Inches):

40"

Height (Inches):

31"

Warranty:

1 Year

Used With:

MUAS650

MUAS1600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy