Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Ventilation Fans
Fantech Ventilation Fans
Fantech Bathroom Exhaust Fans
Fantech Bathroom Fan Parts and Accessories
PBL4, 7" Ceiling Grille & Housing w/ Dimmable LED Light (7W), Uses 4" Duct
Brand:
Fantech
SKU:
PBL4
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PBL4 has been discontinued
Discontinued September 30, 2015
This product was discontinued by the manufacturer.
Replacement Parts
View All
Product Highlights
–
7"
4"
7 Year Warranty
Description
–
The PBL4 mounts between a 2 x 6 construction.
Includes:
Housing with damper and 4-inch connection collar
4 hanger bars
Lighted grille
LED Bulb
Power: 7 Watt
Lumens: 430 Lm
Color: 2700K
Rated Life: 25,000 Hrs
Hide Description
Specs
–
Size:
7"
Product Type:
Grille w/ Housing
Duct Size:
4"
Warranty:
7 Year
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
2
Replacement Parts
Adjustable Hanger (Pack of 4)
SKU:
450073
Fantech
Grille for PB110H
SKU:
450043
Fantech
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video