Apply to be a TradeMaster!
Main product image of PHS 300 Portable Fan Powered HEPA System (170/240 CFM)
Magnifying glass
Hover image to zoom

PHS 300 Portable Fan Powered HEPA System (170/240 CFM)

Brand:
Fantech
SKU:
PHS300
Rating:
(3)
Q&A:
(0)
PHS 300 Portable Fan Powered HEPA System (170/240 CFM)
Magnifying glass
Hover image to zoom
$655.63 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
170, 240 CFM

Description

–
PHS 300 HEPA System 170/240 cfm fan powered HEPA system, portable, on casters

Product Features
  • The PHS300 portable HEPA filtration system provides area-specific air cleaning by removing pollutants and allergens from the air circulating within the space.
  • The PHS300 is equipped with two specialty types of media air filters that remove pollutants, allergens, odors, and viruses from the air.
  • The PHS300 portable HEPA filtration system provides area-specific air cleaning by removing pollutants and allergens from the air circulating within the space.
  • Up to 240 cfm of air is drawn from the area, filtered and returned.
  • With normal usage, it is recommended to change the pre-filter with carbon (#463046) every 3-6 months and the HEPA filter (463048) once a year. It ensures your ventilation system runs smoothly, and you get the clean indoor air you deserve.

Specifications
  • 2-stage filtration: pre-filter with carbon, HEPA filter
  • Captures 99.97% of particles 0.3 microns and larger
  • Variable speed operation (170/240 cfm)
  • Fully insulated cabinet

Specs

–
Product Type:

Filtration System

Air Cleaner

Voltage:

120v

Air Flow Capacity (CFM):

170

240

Type:

Portable Unit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

High quality but....

This appears to be a well built unit. Air sealing was thought out so no air bypasses the filters. Put it on the lower setting because high is quite a bit more noise. The BIG quality concern is the plastic latch to access the filters. This will be used all the time and I can see it will break to soon. Considering how solid the unit looks it's a surprise to make something so used out of plastic, but now days maybe not a surprise.
Lancelot
Mo
12 months ago
Was this review helpful to you?

Great Product at Great Price

Not sure why this product was given 1 star. This unit is solid, well built and super quiet considering how much air it moves,, I run mine at night for 10 hours and have noticed my allergy issues have disappeared, little to no dust in the house. Replacing filters is simple and easily accessible. I've recommended this unit to my friends and family with allergy issues. Great product!
Nick
FL
1 years ago
Was this review helpful to you?

Fantech is REALLY Cheapening These Up!!!

I used to sell these & was a dealer for Fantech. Not anymore. The newest HS300's & PHS300's are all junk compared to the earlier versions. On the new ones I was getting constant customer complaints about the doors sagging at the hinges and that the door needed to be lifted up to latch it Then came the change that caused to to abandon them See the attached picture from the LAST HS300 I installed. The good doctor showed me his last new "old" filter vs. a brand new one. 95% less carbon content & the wires & media are super cheap now. We also noticed a big difference in the HEPA filter weight, so we weighed them. The new filter was a full 12 oz. LESS than the new "old style" filter. I contacted Fantech to complain as a dealer & they told me yes, they made those changes and that is their "new normal" with no intention to build a quality filter anymore. I just walked away from them. I do NOT recommend any of their products now. Typical company searching for ways to cheapen up the product while continuing to raise the price!
Truth
Laramie WY
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy