Apply to be a TradeMaster!
Main product image of ProPLUS Series Bath Exhaust Fan, 6" Duct, 80-140 CFM, 120V
Magnifying glass
Hover image to zoom

ProPLUS Series Bath Exhaust Fan, 6" Duct, 80-140 CFM, 120V

Brand:
Fantech
SKU:
PROPLUS
Rating:
(0)
Q&A:
(0)
ProPLUS Series Bath Exhaust Fan, 6" Duct, 80-140 CFM, 120V
Magnifying glass
Hover image to zoom
$202.25 each
In Stock
In Stock
Get 45 Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Air Flow Capacity (CFM)
80, 140 CFM
Product Highlight: Sone
2.0 Sones
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
Yes

Description

–
Note: The Manufacturer now sells these fans by the single unit, and not in packs of 2

ProPLUS Series Bath Exhaust Fan, 6" Duct, 80-140 CFM, 120V

The PRO PLUS exhaust fan provides remarkably quiet, energy efficient ventilation for bathrooms, powder rooms and other areas with square footage up to 130 sq. ft. The fan is designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.

140 cfm fan with a ceiling grille, backdraft damper, humidity and motion sensor. The fan provides 4 different airflows: 80-90-110-140 cfm. Uses a 6" flexible duct. The product is provided with an adjustable 12-24” bar hanger for ease of installation.

This model holds an ETL listing. ENERGY STAR® and HVI qualified, California Title 24 Listed.

  • Less than 0.5 Sones
  • Motion and Humidity Sensors
  • Built-in backdraft damper
  • High efficiency motor
  • 5 year warranty

Specs

–
Duct Size:

6"

Housing Material:

Galvanized Steel

Air Flow Capacity (CFM):

80

140

Power Consumption:

12 Watts

Sone:

2.0

Voltage:

120v

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy