Apply to be a TradeMaster!
Main product image of bathfan Bath Exhaust Fan w/ LED Light, 6" Duct - 50/80/110 CFM
Magnifying glass
Hover image to zoom

bathfan Bath Exhaust Fan w/ LED Light, 6" Duct - 50/80/110 CFM

Brand:
Fantech
SKU:
SC50-80-110L
Rating:
(0)
Q&A:
(0)
bathfan Bath Exhaust Fan w/ LED Light, 6" Duct - 50/80/110 CFM
Magnifying glass
Hover image to zoom
$238.30 each
In Stock
In Stock
Get 4 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Air Flow Capacity (CFM)
110, 50, 80 CFM
Product Highlight: Sone
0.9 Sones
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
Yes
Product Highlight: Warranty
5 Year Limited Warranty

Description

–

Lit, Cont flow 0/30+CFM, Const Vol 50-80-110 CFM


Perfect to overcome higher static pressure application(s), these lighted ceiling mount exhaust fans offer selectable airflow settings with advanced features.


Features and Benefits:

  • Featuring selectable airflow settings, our bathfan Select (S) series of bathroom exhaust fans are the perfect solution for your bathroom ventilation needs. The design of only 7-5/8 in. (178mm) creates an ideal installation for 2x8 in. (51x203mm) and taller joist construction. With this product comes a single EZ mounting frame to allow the product to fit anywhere between the ceiling joists.
  • Alongside selectable airflow settings, this series of bathroom exhaust fans features models with continuous flow settings. Continuous flow allows the fan to operate continuously from 30 CFM to the selected high-airflow setting (the time delay function can maintain the selected high-speed airflow setting for a period of time after the fan is off).
  • Constructed of 26-gauge galvanized steel to prevent corrosion, the fan is built to last. It comes with a detachable 6 in. (152mm) duct connector that has an integrated, lightweight, soft-close backdraft damper. The Direct Current (DC) motor is an energy-efficient, permanently lubricated motor with thermal overload protection to enable long lasting reliability. Additionally, the soft-start of the DC motor prolongs the lifespan of the fan. Most importantly, the DC motor maintains the rated airflow as static pressure changes - up to 0.4 in. wg. (better than the leading competitors). An 11W LED light is integrated into the grille to illuminate the space. The exhaust fans are also nearly noise-free, with just a 0.9 Sones noise rating.
  • These ceiling mount exhaust fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2. They are additionally ETL listed, ENERGY STAR & HVI 2100 certified, and they comply with California Title 24.

Product Specifications:

    • Selectable airflow settings: 50/80/110 CFM (24/38/52 L/s)
    • Up to 0.9 Sones for virtually silent operation
    • Design: 7-5/8 in. (178mm) height
    • Self-compensating DC motor
    • Continuous flow
    • Time delay
    • 6 in. (152mm) duct connector included
    • ENERGY STAR certified

Specs

–
Product Type:

Single Grille Fan w/ Lights

Duct Size:

6"

Housing Material:

Galvanized Steel

Air Flow Capacity (CFM):

110

50

80

Sone:

0.9

Voltage:

120v

Energy Star Rated:

Yes

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy