Apply to be a TradeMaster!
Main product image of Select Fit Series Bath Fan w/ LED Light, 4" Duct, 50/80/100 CFM, 120V
Magnifying glass
Hover image to zoom

Select Fit Series Bath Fan w/ LED Light, 4" Duct, 50/80/100 CFM, 120V

Brand:
Fantech
SKU:
SFC50-80-100LH
Rating:
(0)
Q&A:
(0)
Select Fit Series Bath Fan w/ LED Light, 4" Duct, 50/80/100 CFM, 120V
Magnifying glass
Hover image to zoom
$193.09 each
In Stock
In Stock
Get 6 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Air Flow Capacity (CFM)
100, 80, 50 CFM
Product Highlight: Sone
1.5 Sones
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
Yes

Description

–

These lighted bathroom exhaust fans offer selectable airflow settings, and features such as continuous flow and advanced sensing traits.


Features:

  • Selectable airflow settings: 50/80/100 CFM (24/38/47 L/s)
  • Up to 1.5 Sones for quiet operation
  • Low Profile Design: 3-3/8 in. (86mm) height
  • Self-compensating DC motor
  • Continuous flow
  • Humidity Sensing
  • 4 in. (101mm) duct connector included
  • ENERGY STAR certified



Featuring selectable airflow settings, our bathfan Select Fit (SF) series of bathroom exhaust fans are the perfect solution for your bathroom ventilation needs. The low-profile design of only 3-3/8 in. (86mm) creates an ideal installation for 2x4 in. (51x102mm) and taller joist construction. With this product comes a single adjustable hanger bar that extends up to 24 in. (610mm). Use this versatility to your advantage to install the product in either a wall or ceiling application.


Alongside selectable airflow settings, this series of bathroom exhaust fans features models with continuous flow settings. If activated, continuous flow allows the fan to run nonstop at a preset lower level between 30 CFM up to the selected high-airflow setting. The humidity sensing models constantly measure the humidity within the space, and once humidity reaches the set level, the sensor directs the exhaust fan to run at the selected high-airflow setting (the time delay function can prolong this event for a set amount of time).


Constructed of 26-gauge galvanized steel to prevent corrosion, the fan is built to last. It comes with a detachable 4 in. (101mm) duct connector that has an integrated, lightweight, soft-close backdraft damper. The Direct Current (DC) motor is an energy-efficient, permanently lubricated motor with thermal overload protection to enable long lasting reliability. Additionally, the soft-start of the DC motor prolongs the lifespan of the fan. Most importantly, the DC motor maintains the rated airflow as static pressure changes-up to 0.4 in. wg. (better than the leading competitors). An 11W LED light is integrated into the grille to illuminate the space. The exhaust fans are also quiet, with just a 1.5 Sones noise rating. These bathroom exhaust fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2. They are additionally ETL listed, ENERGY STAR & HVI 2100 certified, and they comply with California Title 24.

Specs

–
Duct Size:

4"

Housing Material:

Galvanized Steel

Air Flow Capacity (CFM):

100

80

50

Sone:

1.5

Voltage:

120v

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy