Apply to be a TradeMaster!
Main product image of SHR Series Commercial Heat Recovery Ventilator w/ Recirculation Defrost (250-690 CFM)
Magnifying glass
Hover image to zoom

SHR Series Commercial Heat Recovery Ventilator w/ Recirculation Defrost (250-690 CFM)

Brand:
Fantech
SKU:
SHR6905R
Rating:
(0)
Q&A:
(0)
SHR Series Commercial Heat Recovery Ventilator w/ Recirculation Defrost (250-690 CFM)
Magnifying glass
Hover image to zoom
SHR6905R has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Duct Size
8", 8" x 14", 14"
Product Highlight: Voltage
120v
Product Highlight: Amperage
5.5 Amps
Product Highlight: Air Flow Capacity (CFM)
250-690 CFM
Product Highlight: Length (Inches)
46-1/2" Length
Product Highlight: Width (Inches)
35.8" Width

Description

The SHR 6905R Commercial Heat Recovery Ventilation system (HRV) complements today's tight buildings. The SHR6905R is especially designed for applications that require a fresh air motorized shut off damper and a fifth port to recirculate indoor air. Fantech Heat Recovery Ventilators (HRV) are designed to supply air into a building while exhausting an equal amount of contaminated air to the outside. The aluminum heat exchange core transfers sensible energy between air steams resulting in tempering of the supply air and reduced loads on the HVAC system.

Features:
  • Powder coated 20-gauge G90 galvanized steel cabinets
  • Fully insulated with 1" foil-face fiberglass insulation to prevent condensation
  • Blowers - (2) maintenance-free Ebm-Papst backward inclined motorized impellers
  • Aluminum heat recovery cores
  • Dual service doors & reversible electrical box
  • Push-push configuration
  • Three speeds
  • Recirculation defrost design
  • MERV1 washable filters
  • 250-690 CFM @ 0.4" w.g.
  • External low voltage contacts
  • Full length drain pan
  • Outdoor ducts on the same side
  • By-Pass Module (BPM0814) for recirculation

Specs

Application:

Commercial

Duct Size:

8"

8" x 14"

14"

Voltage:

120v

Hertz:

60

Amperage:

5.5

Blower:

115v

60 Hz

2.7 Amps

Phase:

1

Air Flow Capacity (CFM):

250-690

Max Airflow (CFM):

690

Min Airflow (CFM):

250

Length (Inches):

46-1/2"

Width (Inches):

35.8"

Height (Inches):

24"

Speeds:

3

Weight (lbs):

240 lbs

Warranty:

3 Year (Motor)

Limited Lifetime (Aluminum Core)

3 Year Limited (Electrical Components)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


14 Replacement Parts

Automatic Transformer, 120, 90, 75, 24, 12V, 6A
SKU: 412437
Fantech
T-Drain
SKU: 410788
Fantech
PCB, HCE Board
SKU: 428449
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM