Apply to be a TradeMaster!
Main product image of SHR Series Commercial Heat Recovery Ventilator w/ Fan Shutdown Defrost (350-800 CFM)
Magnifying glass
Hover image to zoom

SHR Series Commercial Heat Recovery Ventilator w/ Fan Shutdown Defrost (350-800 CFM)

Brand:
Fantech
SKU:
SHR8004
Rating:
(0)
Q&A:
(0)
SHR Series Commercial Heat Recovery Ventilator w/ Fan Shutdown Defrost (350-800 CFM)
Magnifying glass
Hover image to zoom
SHR8004 has been discontinued
Discontinued November 9, 2018
This product was discontinued by the manufacturer.
Suggested Alternative:
SHR Series Commercial Heat Recovery Ventilator w/ Fan Shutdown Defrost (794 CFM)
Brand:
Fantech
SKU:SHR800
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Duct Size
8", 8" X 20", 20"
Product Highlight: Voltage
120v
Product Highlight: Amperage
5.4 Amps
Product Highlight: Length (Inches)
25.7" Length
Product Highlight: Air Flow Capacity (CFM)
350-800 CFM
Product Highlight: Height (Inches)
35" Height

Description

The SHR 8004 Commercial Heat Recovery Ventilation system (HRV) complements today's tight buildings. Fantech Heat Recovery Ventilators (HRV) are designed to supply air into a building while exhausting an equal amount of contaminated air to the outside. The aluminum heat exchange core transfers sensible energy between air steams resulting in tempering of the supply air and reduced loads on the HVAC system.

Features:
  • Powder coated 20-gauge galvanized steel cabinets
  • Fully insulated with 1" foil-faced high density foam for condensation control
  • Blowers - (2) maintenance-free Ebm-Papst backward inclined motorized impellers
  • Aluminum heat recovery cores
  • Dual service doors & reversible electrical box
  • Push-push configuration
  • Three speeds
  • Fan shutdown defrost
  • MERV1 washable filters
  • 350-800 CFM @ 0.4" w.g.
  • External low voltage contacts
  • Full length drain pan
  • Outdoor ducts on the same side

Specs

Application:

Commercial

Duct Size:

8"

8" X 20"

20"

Voltage:

120v

Hertz:

60

Amperage:

5.4

Blower:

115v

60 Hz

2.7 Amps

Phase:

1

Max Airflow (CFM):

800

Min Airflow (CFM):

350

Length (Inches):

25.7"

Air Flow Capacity (CFM):

350-800

Height (Inches):

35"

Width (Inches):

36.4"

Speeds:

3

Weight (lbs):

198 lbs

Warranty:

3 Year (Motor)

Limited Lifetime (Aluminum Core)

3 Year Limited (Electrical Components)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


13 Replacement Parts

T-Drain
SKU: 410788
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM