Apply to be a TradeMaster!
Main product image of Simple 80 Quiet Bath Exhaust Fan, 4" Duct - 80 CFM
Magnifying glass
Hover image to zoom

Simple 80 Quiet Bath Exhaust Fan, 4" Duct - 80 CFM

Brand:
Fantech
SKU:
SMPL80
Rating:
(0)
Q&A:
(0)
Simple 80 Quiet Bath Exhaust Fan, 4" Duct - 80 CFM
Magnifying glass
Hover image to zoom
$105.20 each
In Stock
In Stock
Get 40 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Sone
1.1 Sones
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
Yes
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
With 80 CFM of airflow capability, the Simple 80 (SMPL80) bathroom exhaust fan offers high quality performance with wall or ceiling mount options. The product is powered by an Alternating Current (AC) motor to enable high energy-efficiency and long lasting reliability. Includes one (1) hanger bar to enable a multitude of installations.

Features:
  • 80 CFM (38 L/s) @ 0.1 in. wg
  • Quiet operation
  • Low Profile Design – ideal for 2x4 joist construction and taller
  • Energy-efficient, permanently lubricated motor
  • Mount in the wall or in the ceiling
  • Built-in, soft-close backdraft damper
  • Includes one adjustable hanger bar to fit a multitude of applications
  • Duct connector included

Specs

–
Duct Size:

4"

Housing Material:

Galvanized Steel

Air Flow Capacity (CFM):

80

Sone:

1.1

Voltage:

120v

Energy Star Rated:

Yes

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy