Apply to be a TradeMaster!
Main product image of bathfan Simple 80L Quiet Bath Exhaust Fan w. LED Light, 4" Duct - 80 CFM
Magnifying glass
Hover image to zoom

bathfan Simple 80L Quiet Bath Exhaust Fan w. LED Light, 4" Duct - 80 CFM

Brand:
Fantech
SKU:
SMPL80L
Rating:
(0)
Q&A:
(0)
bathfan Simple 80L Quiet Bath Exhaust Fan w. LED Light, 4" Duct - 80 CFM
Magnifying glass
Hover image to zoom
$135.17 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Sone
1.1 Sones
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
Yes
Product Highlight: Warranty
5 Year Limited Warranty

Description

–

484301 - With 80 CFM of airflow capability, the Simple 80 (SMPL80L) bathroom exhaust fan offers high quality performance with wall or ceiling mount options.


Our bathfan Simple (SMPL) series are the perfect solution for your bathroom exhaust ventilation needs. The low-profile design of only 3-3/8 in. (86mm) creates an ideal installation for 2x4 in. (51x102mm) and taller joist construction. With this product comes a single adjustable hanger bar that extends up to 24 in. (610mm). Use this versatility to your advantage to install the product in either a wall or ceiling application.


Constructed of 26-gauge galvanized steel to prevent corrosion, this fan is built to last. It comes with a detachable 4 in. (101mm) duct connector that has an integrated, lightweight, soft-close backdraft damper. The Alternating Current (AC) motor is energy-efficient and permanently lubricated with thermal overload protection to enable long lasting reliability. An 11W LED light is integrated into the grille to illuminate the space. The exhaust fans are also quiet, with just a 1.1 Sones noise rating.


These bathroom exhaust fans are ETL listed, ENERGY STAR® & HVI 2100 certified, and they comply with California Title 24.


Product Features:

  • 80 CFM (38 L/s) @ 0.1 in. wg. (25 Pa)
  • 1.1 Sones for quiet operation
  • Low Profile Design - 3-3/8 in. (86mm) height
  • 4 in. (101mm) duct connector included
  • Mount in the wall or ceiling
  • ENERGY STAR certified

Specs

–
Product Type:

Single Grille Fan w/ Lights

Duct Size:

4"

Housing Material:

Galvanized Steel

Air Flow Capacity (CFM):

80

Sone:

1.1

Voltage:

120v

Energy Star Rated:

Yes

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy