Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
Fasco Blower Motors
1 Speed 1045 RPM, 1/20 HP Motor (115V)
Brand:
Fasco
SKU:
D0975
Rating:
(0)
Q&A:
(0)
D0975 has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
This item replaces:
D1037, 975, D1036-FASCO
Product Highlights
–
115V
1/20 HP
1045 RPM
Description
–
This is an OEM Fasco 1 Speed 1045 RPM, 1/20 HP Motor (115V)
Features:
OEM Direct Replacement Motor
5" Diameter - 42 Frame
Permanent Split Capacitor (PSC); Capacitor Required: 5 Mfd-370 Volts (Not Supplied with Motor)
Thermally Protected
Open Air Over
Class B Insulation, 40°C Ambient
Ball Bearing
3/8" Diameter Shaft with Flat
16" Leads with Molded Plug
Extended Studs Shaft End
Hide Description
Specs
–
Voltage:
115V
Type:
Permanent Split Capacitor
Speeds:
1
Horse Power:
1/20
RPM:
1045
Enclosure Type:
Open Air Over
Phase:
1
Frame Size:
42
Bearings:
Ball
Frequency:
60 Hz
Insulation Class:
B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video