This is an official Fasco Speed 1675/1080 RPM, 1/3 HP Motor (115V), D1092A.
Features:
| RPM: | 1675/1080 |
|---|---|
| Amperage: | 3.4 |
| Phase: | 1 |
| Frequency: | 60 Hz |
| Mount: | Extended Studs |
| Type: | Permanent Split Capacitor |
| Frame Size: | 42 |
| Rotation: | CCWSE |
| Horse Power: | 1/3 |
| Duty: | Continuous |
| Bearings: | Sleeve |
| Approvals: | UL |
| Speeds: | 2 |
| Enclosure Type: | Open Air Over |
| Voltage: | 115V |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 104°F |
| Poles: | 4 |
| Insulation Class: | B |