Apply to be a TradeMaster!
Main product image of 8" Double Check Detector Backflow Preventer w/ Domestic OSY GV, GPM Meter, and Epoxy Coating, LF856DCDA-DOSY-GPM (Lead Free)
Magnifying glass
Hover image to zoom

8" Double Check Detector Backflow Preventer w/ Domestic OSY GV, GPM Meter, and Epoxy Coating, LF856DCDA-DOSY-GPM (Lead Free)

Brand:
Febco
SKU:
0124455
Rating:
(0)
Q&A:
(0)
8" Double Check Detector Backflow Preventer w/ Domestic OSY GV, GPM Meter, and Epoxy Coating, LF856DCDA-DOSY-GPM (Lead Free)
Magnifying glass
Hover image to zoom
$17,988.27 each
Backorder
Backorder
Get it Fri, Nov 6 - Wed, Dec 9

Lift Gate

–
This product weighs 815 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
This 8 inch lead free MasterSeries(R) double check detector backflow preventer assembly prevents the backflow of pollutants due to backsiphonage and or backpressure that are objectionable but not toxic, from entering into the potable water supply. It is ideal for protection of non-health hazard cross-connections or for containment at the service line entrance. It is used primarily on fire sprinkler and standpipe systems requiring detection of unauthorized water use. This assembly consists of ductile iron fused epoxy coated body construction, two in-line independent check valves, replaceable stainless steel check seats, outside stem and yoke resilient seated domestic gate valve shutoff valves, gallons per minute metered bypass and ball valve test cocks. The maximum working pressure is 175 psi (12.06 bar). The coating on this backflow assembly uses ArmorTek(R), a patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion.

Features
  • Ductile iron body construction with patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion
  • Stainless Steel check modules with replaceable seats and disc rubbers
  • Detector bypass assembly with GPM meter
  • Lead free construction

Specs

–
Material:

Ductile Iron

Lead Free:

Yes

Min Temp (F):

33°F

Connection Type:

Flanged x Flanged

Application:

Plumbing

Product Type:

Backflow Preventer

Max Pressure (PSI):

175

Max Temp (F):

140°F

Size:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy