Apply to be a TradeMaster!
Main product image of 1-1/4" 650A Wye Strainer
Magnifying glass
Hover image to zoom

1-1/4" 650A Wye Strainer

Brand:
Febco
SKU:
4306
Rating:
(1)
Q&A:
(0)
1-1/4" 650A Wye Strainer
Magnifying glass
Hover image to zoom
4306 has been discontinued
Discontinued September 23, 2021
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Pressure Rating
200 psi

Description

–
Series 650A "Y" Pattern Strainers are installed in water piping systems to protect expensive equipment (such as backflow preventers) from damage or failure that can be caused by foreign material in the pipeline. Maximum Working Pressure: 200psi (13.8 bar).
Features:
  • Unplugged, NPT blowoff connections are situated on cover.
  • Recessed screen seats assure accurate screen alignment.
  • Screens are 304 stainless steel
  • Specs

    –
    Size:

    1-1/4"

    Material:

    Bronze

    Connection Type:

    Threaded

    Pressure Rating:

    200 psi

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Good option to reduce contamination

    Good quality filter for the price. I used this strainer in a boiler install instead of the common trap.
    Handyman
    Whitehouse, OH
    15 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?