Apply to be a TradeMaster!
Main product image of 1" Bronze Atmospheric Vacuum Breaker
Magnifying glass
Hover image to zoom

1" Bronze Atmospheric Vacuum Breaker

Brand:
Febco
SKU:
710E
Rating:
(0)
Q&A:
(0)
1" Bronze Atmospheric Vacuum Breaker
Magnifying glass
Hover image to zoom
$171.72 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Max Temp (F)
110°F Max Temp
Product Highlight: Height
6.5"

Description

–
Series 710 atmospheric vacuum breakers assure positive protection against backsiphonage of impure water into the main supply in the event that pressure loss causes vacuum conditions. Series 710, 715 is ideal for hose bibs, chemical vats, X-ray tanks, turf irrigation systems, and laboratory sinks. They feature a bronze body and lightweight plastic poppets. Maximum working pressure: 150psi (10.3 bar).

Features:
  • Designed for use in multiple cold water applications
  • Meets all ASSE specifications
  • Assure positive protection against backsiphonage of impure water into the main supply in the event that Pressure loss causes vacuum conditions

Specs

–
Size:

1"

Max Pressure (PSI):

150

Max Temp (F):

110°F

Hydrostatic Test Pressure:

150 PSI

Application:

Plumbing

Material:

Bronze

Height:

6.5"

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy