Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Temperature Controllers
Fenwal Temperature Controls
Thermoswitch Control (-100 to 400F)
Brand:
Fenwal
SKU:
01-017100-000
Rating:
(0)
Q&A:
(0)
Hover image to zoom
01-017100-000 has been discontinued
Discontinued December 31, 2021
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Suggested Alternative:
Thermoswitch Control (-100 to 600F)
Brand:
Fenwal
SKU:
01-017102-000
(1)
Order by
today
, receive 3 by
Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
400°F Max Temp
-100°F Min Temp
120v
Description
–
Features
Fast response
Close control
Extreme sensitivity
Vibration resistance
Adjustable
Narrow Differential
No Power Supply Required
Brass or Stainless Steel Shell
Applications:
Hydraulic Laminating Presses
Livestock Watering Fountains
Label Adhesive Applications
Paint Drying Equipment
Hot Stamp Printers
Deep Fat Fryers
Textile Platens
Hide Description
Specs
–
Max Temp (F):
400°F
Min Temp (F):
-100°F
Voltage:
120v
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video