Apply to be a TradeMaster!
Main product image of Thermoswitch Control w/ Junction Box (-100 to 600F)
Magnifying glass
Hover image to zoom

Thermoswitch Control w/ Junction Box (-100 to 600F)

Brand:
Fenwal
SKU:
01-017802-000
Rating:
(0)
Q&A:
(0)
Thermoswitch Control w/ Junction Box (-100 to 600F)
Magnifying glass
Hover image to zoom
01-017802-000 has been discontinued
Discontinued July 1, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Min Temp (F)
-100°F Min Temp
Product Highlight: Max Temp (F)
600°F Max Temp
Product Highlight: Voltage
120v

Description

Has electric conduit junction box containing terminal block and temperature adjusting dial and knob. Extended hexagonal section with pipe thread permits easy mounting into tapped hole of boss, immersing shell into fluid medium to be controlled.

Features:
  • Fast response
  • Close control
  • Extreme sensitivity
  • Vibration resistance
  • Adjustable
  • Narrow Differential
  • No Power Supply Required
  • Brass or Stainless Steel Shell

Applications:
  • Hydraulic Laminating Presses
  • Livestock Watering Fountains
  • Label Adhesive Applications
  • Paint Drying Equipment
  • Hot Stamp Printers
  • Deep Fat Fryers
  • Textile Platens

Specs

Min Temp (F):

-100°F

Max Temp (F):

600°F

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm