Shop Klein Tools Limited Time Promotion
Main product image of Temperature Switch (-100-Degree (F) to 600-Degree (F))
Magnifying glass
Hover image to zoom

Temperature Switch (-100-Degree (F) to 600-Degree (F))

Brand:
Fenwal
SKU:
01-018023-000
Rating:
(0)
Q&A:
(0)
Temperature Switch (-100-Degree (F) to 600-Degree (F))
Magnifying glass
Hover image to zoom
$395.86 each
In Stock
In Stock
Get 2 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
-100°F Min Temp
Product Highlight: Max Temp (F)
600°F Max Temp
Product Highlight: Voltage
120v

Description

–
The Coupling Head Type has a hexagonal mounting section with pipe threads at each end. This unit may be directly attached to electrical conduit. Approximate weight is 5 ounces (140 grams).

Product Features
  • Fast response
  • Close control
  • Extreme sensitivity
  • Vibration resistance
  • Adjustable
  • Narrow Differential
  • No Power Supply Required
  • Stainless Steel Shell
Product Applications
  • Hydraulic Laminating Presses
  • Livestock Watering Fountains
  • Label Adhesive Applications
  • Paint Drying Equipment
  • Hot Stamp Printers
  • Deep Fat Fryers
  • Textile Platens

Specs

–
Min Temp (F):

-100°F

Max Temp (F):

600°F

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy