Apply to be a TradeMaster!
Temperature Switch (50 to 600F)

Temperature Switch (50 to 600F)

Brand:
Fenwal
SKU:
11-030002-000
Rating:
(0)
Q&A:
(0)
Temperature Switch (50 to 600F)
$67.74 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
50°F Min Temp
Product Highlight: Max Temp (F)
600°F Max Temp
Product Highlight: Voltage
120v

Description

–
Fenwal Series 30000 Surface Mounting THERMOSWITCH® controllers operate on the principal of differential expansion of metals. A temperature increase causes the stainless steel outer case to expand at a greater rate than the internal bridge assembly. Because the case is in direct contact with the heated surface, a temperature change is sensed almost instantaneously. With an increase in temperature, the case expands. This results in a linear change of the internal bridge assembly causing the electrical contacts to open. A decrease in temperature closes the contacts. This is a field tried and time tested quality product in the Fenwal tradition

Features:
  • Fully adjustable
  • Overlapping ranges from 50°F to 600°F
  • 1200 Watt resistive load rating at 120VAC/240VAC
  • Narrow temperature differential
  • UL component recognized
  • CSA Certified
  • Economical
  • Compact size

Applications:
  • Vending Machines
  • Platens
  • Plastic Laminating Presses
  • Dental Equipment
  • Popcorn Machines
  • Hot Stamp
  • Food Warming Trays
  • Pressure Washers

Specs

–
Min Temp (F):

50°F

Max Temp (F):

600°F

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy