Apply to be a TradeMaster!
Main product image of 8" x 8" WC Flexible Coupling (West Coast Clay to West Coast Clay)
Magnifying glass
Hover image to zoom

8" x 8" WC Flexible Coupling (West Coast Clay to West Coast Clay)

Brand:
Fernco
SKU:
1001-88WC
Rating:
(0)
Q&A:
(0)
8" x 8" WC Flexible Coupling (West Coast Clay to West Coast Clay)
Magnifying glass
Hover image to zoom
$34.95 each
BOX UP & SAVE 12%
$308.40 box of 10
$30.84 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 8"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
  • Straight coupling
  • 8"
  • 8" West Coast Clay x 8" West Coast Clay end connection
  • Application: Drain, Sewer, Vent piping, waste
  • 1001 Model
  • Items/Features 300 Series Stainless steel clamp
  • Conforms to applicable parts of ASTM #C425, C443, C564, C1173, D1869, D5926
  • Overall length 6"
  • Specs

    –
    Product Type:

    Coupling

    Size:

    8" x 8"

    Min Temp (F):

    -30°F

    Max Temp (F):

    140°F

    Temperature Range (F):

    -30ºF to 140ºF

    Torque:

    60 lb-in

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy