Apply to be a TradeMaster!
Main product image of 4" x 4" Eccentric Flexible Coupling (Clay to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

4" x 4" Eccentric Flexible Coupling (Clay to Cast Iron or PVC)

Brand:
Fernco
SKU:
1002-44EB
Rating:
(0)
Q&A:
(0)
4" x 4" Eccentric Flexible Coupling (Clay to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$70.43 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–

When competitor eccentric couplings create obstruction and back-up, Fernco's Eccentric Coupling aligns the pipes inside wall to create an obstruction free flow.


Made of an elastomeric compound that meets requirements of ASTM D5926

  • Connects 4" Clay to 4" Cast Iron or Plastic
  • Aligns the inside wall of the two pipes
  • Provides an obstruction free flow
  • Meets ASTM C 1173 and D 5926
  • 300 series stainless steel clamps

Specs

–
Product Type:

Coupling

Size:

4" x 4"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy