Apply to be a TradeMaster!
Main product image of 4" x 5" Flexible Coupling (Clay to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

4" x 5" Flexible Coupling (Clay to Cast Iron or PVC)

Brand:
Fernco
SKU:
1002-45
Rating:
(0)
Q&A:
(0)
4" x 5" Flexible Coupling (Clay to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$69.08 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 5"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
Note: Image may not be representative of actual item.

This coupling transitions 4" Clay to 5" Cast Iron, PVC, Copper, Steel or Lead

Made of an elastomeric compound that meets requirements of ASTM D5926
  • Leak-proof, root-proof & resistant to chemicals, ultraviolet rays, fungus & sewer gases
  • Stainless steel clamps are corrosion-resistant & rust-proof
  • 140 degrees maximum temperature
  • Pressure tested to 4.3 PSI
  • Made in the USA

Specs

–
Product Type:

Coupling

Size:

4" x 5"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy