Apply to be a TradeMaster!
Main product image of 6" x 4" WC Strong Back Coupling (West Coast Clay to Cast Iron, PVC, Steel, Lead)
Magnifying glass
Hover image to zoom

6" x 4" WC Strong Back Coupling (West Coast Clay to Cast Iron, PVC, Steel, Lead)

Brand:
Fernco
SKU:
1002-64WCRC
Rating:
(0)
Q&A:
(0)
6" x 4" WC Strong Back Coupling (West Coast Clay to Cast Iron, PVC, Steel, Lead)
Magnifying glass
Hover image to zoom
$159.57 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 4"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
6" x 4" WC Strong Back Coupling (Clay to Cast Iron or Plastic)

Connection Type
  • Clay connecting to Cast Iron
  • Clay connecting to Steel
  • Clay connecting to Lead
  • Clay connecting to Plastic

Specs

–
Product Type:

Coupling

Size:

6" x 4"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy