Apply to be a TradeMaster!
Main product image of 4" x 3" Flexible Coupling (Asbestos or Ductile Iron to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

4" x 3" Flexible Coupling (Asbestos or Ductile Iron to Cast Iron or PVC)

Brand:
Fernco
SKU:
1051-43
Rating:
(1)
Q&A:
(0)
4" x 3" Flexible Coupling (Asbestos or Ductile Iron to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$36.12 each
BOX UP & SAVE 14%
$622.40 box of 20
$31.12 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 3"

Description

–
This coupling transitions 4" Asbestos or Ductile Iron to 3" Cast Iron, Plastic, Copper, Steel, or Lead.
  • Dimensions: 4.85" x 4.40" x 3.38"

Specs

–
Product Type:

Coupling

Size:

4" x 3"
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Just what I needed to fix a broken waste pipe

I had a 3 inch copper waste pipe wear out in my 60 year old house. It was leaking into my foundation concrete blocks and leaching into the basement. Of course it run under a concrete floor of my patio. I dug it up and found that it went to a 4 inch asbestos pipe about 4 feet beyond the foundation. Anyway the adapter I bought from you connected the old 4 inch asbestos with the new 3 inch PVC I put in.
John
Hopewell Junction, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?