Apply to be a TradeMaster!
Main product image of 6" x 4" Flexible Coupling (Asbestos or Ductile Iron to Cast Iron or PVC)
Magnifying glass
Hover image to zoom

6" x 4" Flexible Coupling (Asbestos or Ductile Iron to Cast Iron or PVC)

Brand:
Fernco
SKU:
1051-64
Rating:
(2)
Q&A:
(0)
6" x 4" Flexible Coupling (Asbestos or Ductile Iron to Cast Iron or PVC)
Magnifying glass
Hover image to zoom
$29.34 each
BOX UP & SAVE 14%
$252.20 box of 10
$25.22 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 4"

Description

–
This coupling transitions 6" asbestos cement fibre or ductile iron to 4" cast iron or PVC.

Specs

–
Product Type:

Coupling

Size:

6" x 4"
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
5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This was perfect for my very specific job.

i was trying to connect a standard 4" pvc pie to a buried terra cotta (clay) pipe. the clay was a 4" wye main sewer line underground. i only had three feet to work with to glue up a 1 1/2" pvc vanity drain and a toilet flange. this fernco gave me the exact dimensions required to connect the 4" pvc to over the outside of the 4" clay flange. They make donuts to go inside the flange but then there is no flexibity to get the angle that i needed in such a short specific space. Fernco has a website for specific dimensions with numerous options. this works snug for going to the outside of a 4" female clay flange.
Jim
Canonsburg PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HIgh quality at a reasonable price

I frequently have need for pipe reducers, and of odd diameters, and Fernco fittings have always had what I needed available. And SupplyHouse always has the Fernco fitting I need in stock and at a very reasonable price. Plus fast shipping.
Gene
Pittsburgh, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?