Apply to be a TradeMaster!
10" x 10" XL Flexible Coupling (Cast Iron or PVC to Cast Iron of PVC)

10" x 10" XL Flexible Coupling (Cast Iron or PVC to Cast Iron of PVC)

Brand:
Fernco
SKU:
1056-10102
Rating:
(0)
Q&A:
(0)
10" x 10" XL Flexible Coupling (Cast Iron or PVC to Cast Iron of PVC)
$132.16 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"

Description

–
Features & Benefits:
  • Extra Long for pipe alignment problems
  • Extra Long to protect against thermal expansion and contraction
  • Extra Long to secure pipe from unstable ground and structures
  • Extra Long to resist heavy earth loads


Dimensions:
  • Overall Length: 10"
  • Overall Width: 10.75"

Specs

–
Product Type:

Coupling

Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy